Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts G967 Galv-Krom® Steel Blank End Cap Kindorf®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts G967 Galv-Krom® Steel Blank End Cap Kindorf®

SKU: 42086
Thomas & Betts Kindorf® 14-gauge Blank end cap features steel construction with corrosion-resistant Galv-Krom® finish for long lasting durability. It measures 1.548-Inch x 1.312-Inch. It is suitable for use with 1-1/2-Inch deep channels. Blank end cap is UL listed and CSA certified.
  • Features steel construction
  • Suitable for use with 1-1/2-Inch deep channels
  • Measures 1.548-Inch x 1.312-Inch

Overview

Thomas & Betts Kindorf® 14-gauge Blank end cap features steel construction with corrosion-resistant Galv-Krom® finish for long lasting durability. It measures 1.548-Inch x 1.312-Inch. It is suitable for use with 1-1/2-Inch deep channels. Blank end cap is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
Standards
UL Listed, CSA Certified
GTIN
00785991781427
UNSPSC
31160000
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
sku
42086
Dimensions
1.548 Inch Length x 1.312 Inch Width
UPC
78599178142
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
G967
Sub Brand
Kindorf®
Brand Name
Thomas & Betts
Material
Steel
Finish
Galv-Krom®
For Use With
1-1/2 Inch Deep Channels
Gauge
14.0000
Item Name
Blank End Cap
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.