Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts EYS5-G Ductile Iron Vertical Or Horizontal Position Conduit Sealing Fitting 1-1/2-Inch Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts EYS5-G Ductile Iron Vertical Or Horizontal Position Conduit Sealing Fitting 1-1/2-Inch Ocal®

SKU: 12972
Thomas & Betts Ocal® Conduit sealing fitting of trade size 1-1/2-inches, restricts the passage of gases, vapors and flames at atmospheric pressure and normal ambient temperatures. Fitting with female threaded connection, features ductile iron construction and dark gray PVC double-coated finish. It avoids pre-compression or pressure piling in conduit systems. Fitting has turning radius of 2-inches. It measures 5.44-Inch x 2.44-Inch. Fitting is UL listed and CSA certified.
  • Has trade size of 1-1/2-inches
  • Seals are approved to use with Crouse-Hinds® sealing compound and fiber
  • Features ductile iron construction

Overview

Thomas & Betts Ocal® Conduit sealing fitting of trade size 1-1/2-inches, restricts the passage of gases, vapors and flames at atmospheric pressure and normal ambient temperatures. Fitting with female threaded connection, features ductile iron construction and dark gray PVC double-coated finish. It avoids pre-compression or pressure piling in conduit systems. Fitting has turning radius of 2-inches. It measures 5.44-Inch x 2.44-Inch. Fitting is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Sub Brand
Ocal®
Item Name
Conduit Sealing Fitting
Degree of Protection
No
Dimensions
5.44 Inch x 2.44 Inch
Standards
UL Listed, CSA Certified
sku
12972
Material
Ductile Iron
Manufacturer Part Number
EYS5-G
RoHS Flag
Contact manufacturer
Manufacturer Name
Thomas & Betts
Color
Dark Gray
Insulation Material
No
Brand Name
Thomas & Betts
Finish
PVC Double-Coated
Fitting Type
Sealing Fitting
Trade Size
1-1/2 Inch
Energy Star Flag
No
Country Of Origin
United States of America
GTIN
00704508374266
Connection Type
Female Threaded
Thread Size
No
Type
Vertical Or Horizontal Position
UNSPSC
39131708
UPC
70450837426
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.