Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts EYS3-G Ductile Iron Vertical Position Conduit Sealing Fitting 1-Inch Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts EYS3-G Ductile Iron Vertical Position Conduit Sealing Fitting 1-Inch Ocal®

SKU: 12967
Thomas & Betts Ocal® Conduit sealing fitting of trade size 1-Inch, restricts the passage of gases, vapors and flames at atmospheric pressure and normal ambient temperatures. Fitting with female threaded connection, features ductile iron construction and dark gray PVC double-coated finish. It avoids pre-compression or pressure piling in conduit systems. Fitting has turning radius of 2.4-inches. It measures 4.25-Inch x 1.75-Inch x 2.19-Inch. Fitting is UL listed and CSA certified.
  • Has trade size of 1-Inch
  • Seals are approved to use with Crouse-Hinds® sealing compound and fiber
  • Features ductile iron construction

Overview

Thomas & Betts Ocal® Conduit sealing fitting of trade size 1-Inch, restricts the passage of gases, vapors and flames at atmospheric pressure and normal ambient temperatures. Fitting with female threaded connection, features ductile iron construction and dark gray PVC double-coated finish. It avoids pre-compression or pressure piling in conduit systems. Fitting has turning radius of 2.4-inches. It measures 4.25-Inch x 1.75-Inch x 2.19-Inch. Fitting is UL listed and CSA certified.

Specifications

RoHS Flag
Contact manufacturer
Manufacturer Part Number
EYS3-G
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131708
Brand Name
Thomas & Betts
GTIN
00704508373887
Standards
UL Listed, CSA Certified
Manufacturer Name
Thomas & Betts
UPC
70450837388
Fitting Type
Sealing Fitting
Thread Size
No
Type
Vertical Position
Trade Size
1 Inch
Degree of Protection
No
Dimensions
4.25 Inch x 1.75 Inch x 2.19 Inch
Finish
PVC Double-Coated
Insulation Material
No
Item Name
Conduit Sealing Fitting
Connection Type
Female Threaded
Material
Ductile Iron
Sub Brand
Ocal®
Color
Dark Gray
Is PFA Discontinued
No
Category Level Three Search
Hazardous Location Fittings
Category Level Two Search
Conduit Fittings
Category Level One Search
Conduit and Fittings
Leaf Node Search
Hazardous Location Fittings

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.