Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts ESL-2 Die Cast Aluminum 90-Degree Slab Insert 3/4-Inch Red Dot®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts ESL-2 Die Cast Aluminum 90-Degree Slab Insert 3/4-Inch Red Dot®

SKU: 12846
Thomas & Betts Red Dot® 90-Degree Slab insert of trade size 3/4-Inch, is perfect for rigid conduit and IMC. Insert with threaded connection, features die-cast aluminum construction. It measures 5-11/64-Inch x 3-23/32-Inch. Insert is UL listed and CSA certified.
  • Allows in-slab ceiling drops and floor mounts in poured concrete as well as pre-fabrication of in-slab conduit system
  • Slab insert is nailed to form prior to pour
  • Removable seal keeps threads cement free
  • Bends in 4-Inch concrete slabs, damage to form, cutting off conduit stubs

Overview

Thomas & Betts Red Dot® 90-Degree Slab insert of trade size 3/4-Inch, is perfect for rigid conduit and IMC. Insert with threaded connection, features die-cast aluminum construction. It measures 5-11/64-Inch x 3-23/32-Inch. Insert is UL listed and CSA certified.

Specifications

Sub Brand
Red Dot®
Thread Size
No
Standards
UL E28720 Listed, CSA Certified
Fitting Type
Insert
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39131708
GTIN
00042269340701
Manufacturer Name
Thomas & Betts
Schedule
No
Manufacturer Part Number
ESL-2
Trade Size
3/4 Inch
UPC
04226934070
Connection Type
Threaded
Brand Name
Thomas & Betts
For Use With
Rigid/IMC Conduit
Material
Die Cast Aluminum
Item Name
90 Degree Slab Insert
Insulation Material
No
Finish
No
Dimensions
5-11/64 Inch Length x 3-23/32 Inch Width
Conduit Body Form
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.