Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts ES-2 Die Cast Aluminum Straight Slab Insert 3/4-Inch Red Dot®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts ES-2 Die Cast Aluminum Straight Slab Insert 3/4-Inch Red Dot®

SKU: 12829
Thomas & Betts Red Dot® Straight slab insert of trade size 3/4-Inch, is perfect for rigid conduit and IMC. Insert with threaded connection, features die-cast aluminum construction. It measures 1-5/8-Inch x 2-11/64-Inch x 1-31/32-Inch. Insert is UL listed and CSA certified.
  • Allows in-slab ceiling drops and floor mounts in poured concrete as well as pre-fabrication of in-slab conduit system
  • Slab insert is nailed to form prior to pour
  • Removable seal keeps threads cement free

Overview

Thomas & Betts Red Dot® Straight slab insert of trade size 3/4-Inch, is perfect for rigid conduit and IMC. Insert with threaded connection, features die-cast aluminum construction. It measures 1-5/8-Inch x 2-11/64-Inch x 1-31/32-Inch. Insert is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Standards
UL E28720 Listed, CSA Certified
Sub Brand
Red Dot®
Country Of Origin
Mexico
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
ES-2
Material
Die Cast Aluminum
Schedule
No
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
Item Name
Straight Slab Insert
Trade Size
3/4 Inch
For Use With
Rigid/IMC Conduit
Fitting Type
Insert
Finish
No
Connection Type
Threaded
Energy Star Flag
No
UNSPSC
39131708
UPC
04226934015
Dimensions
1-5/8 Inch x 2-11/64 Inch x 1-31/32 Inch
sku
12829
GTIN
00042269340152
Thread Size
No
Insulation Material
No
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.