Manufacturer Name | Thomas & Betts |
UPC | 70450836992 |
---|---|---|---|
Fitting Type | Elbow |
Energy Star Flag | No |
Country Of Origin | United States of America |
RoHS Flag | Contact manufacturer |
Manufacturer Part Number | ELL11/2-G |
UNSPSC | 39131717 |
GTIN | 00704508369927 |
Standards | UL Listed, CSA Certified |
Type | Standard Radius |
Bend Radius | 8-1/4 Inch |
Brand Name | Thomas & Betts |
Wall Thickness | 0.165 |
Coating Material | PVC |
Color | Dark Gray |
Trade Size | 1-1/2 Inch |
Connection Type | External Threaded |
Dimensions | 11 Inch Offset x 2-3/4 Inch Straight End x 18.46 Inch Unbent Length |
Finish | Hot Dip Galvanized |
Insulation Material | No |
Item Name | 90 Degree Elbow |
Material | Rigid Steel |
Schedule | No |
Sub Brand | Ocal® |
Thread Size | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.