Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts ELL1-G PVC Coated Hot Dip Galvanized Rigid Steel Standard Radius 90-Degree Elbow 1-Inch Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts ELL1-G PVC Coated Hot Dip Galvanized Rigid Steel Standard Radius 90-Degree Elbow 1-Inch Ocal®

SKU: 12851
Thomas & Betts Ocal® Standard radius 90-degree elbow has trade size of 1-Inch. Elbow in dark gray color, features rigid steel construction with 40-mil PVC coated hot-dip galvanized finish for corrosion protection. It measures 8-Inch offset x 2-1/4-Inch straight end x 13.53-Inch unbent length. Elbow is UL listed and CSA certified.
  • Features color-coded thread protectors on each end
  • Has 5-3/4-Inch bend radius
  • Has nominal 0.002-Inch (2-mil) blue urethane coating on the interior

Overview

Thomas & Betts Ocal® Standard radius 90-degree elbow has trade size of 1-Inch. Elbow in dark gray color, features rigid steel construction with 40-mil PVC coated hot-dip galvanized finish for corrosion protection. It measures 8-Inch offset x 2-1/4-Inch straight end x 13.53-Inch unbent length. Elbow is UL listed and CSA certified.

Specifications

Manufacturer Name
Thomas & Betts
UPC
70450836988
Fitting Type
Elbow
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Manufacturer Part Number
ELL1-G
UNSPSC
39131717
GTIN
00704508369880
Standards
UL Listed, CSA Certified
Type
Standard Radius
Bend Radius
5-3/4 Inch
Brand Name
Thomas & Betts
Wall Thickness
0.156
Coating Material
PVC
Color
Dark Gray
Trade Size
1 Inch
Connection Type
External Threaded
Dimensions
8 Inch Offset x 2-1/4 Inch Straight End x 13.53 Inch Unbent Length
Finish
Hot Dip Galvanized
Insulation Material
No
Item Name
90 Degree Elbow
Material
Rigid Steel
Schedule
No
Sub Brand
Ocal®
Thread Size
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.