Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E9G2SSN Polycarbonate 2-Gang Weatherproof Non-Metallic Box Cover 4.84-Inch x 4.84-Inch x 1.84-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E9G2SSN Polycarbonate 2-Gang Weatherproof Non-Metallic Box Cover 4.84-Inch x 4.84-Inch x 1.84-Inch Carlon®

SKU: 11205
Thomas & Betts Carlon® Weather-proof non-metallic 2-Gang box cover in gray color, is suitable for FS boxes. UV-Resistant square cover features polycarbonate construction. It comes in two toggle switch configuration. This box/device mountable cover measures 4.84-Inch x 4.84-Inch x 1.84-Inch. It comes with snap-off lids for easy access to top screw holes. Cover is UL listed and CSA certified.
  • Non-metallic, non-corrosive and rust-resistant
  • For use in wet or damp locations
  • Comes in square shape

Overview

Thomas & Betts Carlon® Weather-proof non-metallic 2-Gang box cover in gray color, is suitable for FS boxes. UV-Resistant square cover features polycarbonate construction. It comes in two toggle switch configuration. This box/device mountable cover measures 4.84-Inch x 4.84-Inch x 1.84-Inch. It comes with snap-off lids for easy access to top screw holes. Cover is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Brand Name
Thomas & Betts
Configuration
(2) Toggle Switch
Finish
No
Energy Star Flag
No
Country Of Origin
United States of America
Material
Polycarbonate
RoHS Flag
Contact manufacturer
Mounting
Box/Device/Vertical
GTIN
00034481114925
Standards
UL E11461 Listed, CSA Certified
Color
Gray
For Use With
FS Boxes
Item Name
Box Cover
Type
Weatherproof, Non-Metallic
Sub Brand
Carlon®
Size
4.84 Inch x 4.84 Inch x 1.84 Inch
Shape
Square
Number of Gangs
2.0000
UNSPSC
39121304
Manufacturer Part Number
E9G2SSN
Manufacturer Name
Thomas & Betts
UPC
03448111492
sku
11205
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.