Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E998G Gray PVC 3-Hole Service Entrance Cap 1-1/4-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E998G Gray PVC 3-Hole Service Entrance Cap 1-1/4-Inch Carlon®

SKU: 11427
Thomas & Betts Carlon® 3-Hole Service entrance cap of trade size 1-1/4-inches, is perfect for schedule 40/80 rigid conduits. This 3.52-Inch cap features PVC construction. Cap is UL listed and NEMA rated.
  • Removable cover with plate knockouts
  • Trade size of 1-1/4-inches
  • Has PVC construction

Overview

Thomas & Betts Carlon® 3-Hole Service entrance cap of trade size 1-1/4-inches, is perfect for schedule 40/80 rigid conduits. This 3.52-Inch cap features PVC construction. Cap is UL listed and NEMA rated.

Specifications

Trade Size
1-1/4 Inch
Type
3-Hole
Fitting Type
Entrance Cap
GTIN
00034481066118
Standards
UL 514B, E23018 Listed, NEMA TC-3
Material
PVC
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Sub Brand
Carlon®
Manufacturer Part Number
E998G
UPC
03448106611
Manufacturer Name
Thomas & Betts
Color
Gray
Brand Name
Thomas & Betts
Dimensions
3.52 Inch Width
Finish
No
For Use With
Schedule 40 and Schedule 80 Conduit
Insulation Material
No
Item Name
Service Entrance Cap
Is PFA Discontinued
No

Documents

Catalog Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.