Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E998E Gray PVC 3-Hole Service Entrance Cap 3/4-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E998E Gray PVC 3-Hole Service Entrance Cap 3/4-Inch Carlon®

SKU: 10688
Thomas & Betts Carlon® 3-Hole Service entrance cap of trade size 3/4-Inch, is perfect for schedule 40/80 rigid conduits. This 1.76-Inch cap features PVC construction. Cap is UL listed and NEMA rated.
  • Removable cover with plate knockouts
  • Hole of size 0.45-Inch
  • Has PVC construction

Overview

Thomas & Betts Carlon® 3-Hole Service entrance cap of trade size 3/4-Inch, is perfect for schedule 40/80 rigid conduits. This 1.76-Inch cap features PVC construction. Cap is UL listed and NEMA rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
Color
Gray
GTIN
00034481066095
UNSPSC
39131700
RoHS Flag
Contact manufacturer
Country Of Origin
*** Multiple Countries ***
Manufacturer Part Number
E998E
Manufacturer Name
Thomas & Betts
UPC
03448106609
sku
10688
Standards
UL 514B, E23018 Listed, NEMA TC-3
Fitting Type
Entrance Cap
Material
PVC
Brand Name
Thomas & Betts
Type
3-Hole
Dimensions
1.76 Inch Width
For Use With
Schedule 40 and Schedule 80 Conduit
Insulation Material
No
Item Name
Service Entrance Cap
Finish
No
Trade Size
3/4 Inch
Sub Brand
Carlon®
Hazardous Materials Code
N

Documents

Catalog Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.