Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E997K Gray PVC End Bell 2-1/2-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E997K Gray PVC End Bell 2-1/2-Inch Carlon®

SKU: 10096
Thomas & Betts Carlon® Non-metallic end bell of trade size 2-1/2-inches, is suitable for rigid non-metallic conduits. Schedule 40/80 end bell in gray color, has PVC construction. It measures 3.48-Inch Dia x 2-Inch. End bell is UL listed, CSA LR31146 certified and RoHS compliant.
  • Features PVC construction
  • Measures 3.48-Inch Dia x 2-Inch
  • Has trade size of 2-1/2-inches

Overview

Thomas & Betts Carlon® Non-metallic end bell of trade size 2-1/2-inches, is suitable for rigid non-metallic conduits. Schedule 40/80 end bell in gray color, has PVC construction. It measures 3.48-Inch Dia x 2-Inch. End bell is UL listed, CSA LR31146 certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
End Bell
Trade Size
2-1/2 Inch
Thread Size
No
For Use With
Rigid Non-Metallic Conduit
Brand Name
Thomas & Betts
Dimensions
3.48 Inch Dia x 2 Inch Length
Sub Brand
Carlon®
Schedule
40/80
Finish
No
Material
PVC
Item Name
End Bell
Insulation Material
No
Color
Gray
Manufacturer Part Number
E997K
Standards
UL E23018 Listed, CSA LR31146 Certified, RoHS Compliant
Manufacturer Name
Thomas & Betts
UPC
03448113115
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39131713
GTIN
00034481131151
Conduit Body Form
No
Eclipse Keywords Numeric
03448106147

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.