Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E996L-CAR Gray PVC Box Adapter 3-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E996L-CAR Gray PVC Box Adapter 3-Inch Carlon®

SKU: 11377
Thomas & Betts Carlon® Non-metallic box adapter of trade size 3-inches, is suitable for rigid non-metallic conduit. This adapter in gray color, features PVC construction. It measures 3.5-Inch OD x 2-1/16-Inch. Schedule 40/80 adapter adapts non-metallic conduit to all electrical enclosures. Adapter is cULus listed.
  • Accommodates non-metallic conduit to all electrical enclosures by inserting adapter through knockout and cementing into Carlon® couplings
  • Measures 3.5-Inch OD x 2-1/16-Inch
  • Has trade size of 3-inches

Overview

Thomas & Betts Carlon® Non-metallic box adapter of trade size 3-inches, is suitable for rigid non-metallic conduit. This adapter in gray color, features PVC construction. It measures 3.5-Inch OD x 2-1/16-Inch. Schedule 40/80 adapter adapts non-metallic conduit to all electrical enclosures. Adapter is cULus listed.

Specifications

Fitting Type
Adapter
Trade Size
3 Inch
Thread Size
No
For Use With
Rigid Non-Metallic Conduit
Brand Name
Thomas & Betts
Sub Brand
Carlon®
Schedule
40/80
Finish
No
Outside Diameter
3.5
Material
PVC
Length
2.0625
Item Name
Box Adapter
Insulation Material
No
Color
Gray
Manufacturer Part Number
E996L-CAR
Standards
cULus E32447 Certified
Manufacturer Name
Thomas & Betts
UPC
03448113110
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Contact manufacturer
UNSPSC
39131700
GTIN
00034481131106
Conduit Body Form
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.