Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E995J PVC Threaded Meter Offset 2-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E995J PVC Threaded Meter Offset 2-Inch Carlon®

SKU: 10757
Thomas & Betts Carlon® Non-metallic meter offset of trade size 2-inches, is perfect for rigid non-metallic conduit. This schedule 40/80 meter offset PVC construction and threaded x socket connection. It measures 4.27-Inch x 0.684-Inch Offset. Meter offset is RoHS compliant.
  • Socket on one end with threads on offset
  • Has trade size of 2-inches
  • Features threaded to socket connection

Overview

Thomas & Betts Carlon® Non-metallic meter offset of trade size 2-inches, is perfect for rigid non-metallic conduit. This schedule 40/80 meter offset PVC construction and threaded x socket connection. It measures 4.27-Inch x 0.684-Inch Offset. Meter offset is RoHS compliant.

Specifications

Sub Brand
Carlon®
Thread Size
No
Standards
RoHS Compliant
Fitting Type
Meter Offset
Energy Star Flag
No
Country Of Origin
Canada
RoHS Flag
Contact manufacturer
UNSPSC
39131713
GTIN
00034481066361
Offset Size
0.684 Inch
Manufacturer Name
Thomas & Betts
Schedule
40/80
Manufacturer Part Number
E995J
Trade Size
2 Inch
UPC
03448106636
Color
Gray
Connection Type
Threaded x Socket
Brand Name
Thomas & Betts
For Use With
Rigid Non-Metallic Conduit
Material
PVC
Length
4.27
Item Name
Meter Offset
Insulation Material
No
Finish
No
Conduit Body Form
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.