Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E995G PVC Threaded Meter Offset 1-1/4-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E995G PVC Threaded Meter Offset 1-1/4-Inch Carlon®

SKU: 10752
Thomas & Betts Carlon® Non-metallic meter offset of trade size 1-1/4-inches, is perfect for rigid non-metallic conduit. This schedule 40/80 meter offset PVC construction and threaded x socket connection. It measures 4.23-Inch x 0.758-Inch Offset. Meter offset is RoHS compliant.
  • Socket on one end with threads on offset
  • Has trade size of 1-1/4-inches
  • Features threaded to socket connection

Overview

Thomas & Betts Carlon® Non-metallic meter offset of trade size 1-1/4-inches, is perfect for rigid non-metallic conduit. This schedule 40/80 meter offset PVC construction and threaded x socket connection. It measures 4.23-Inch x 0.758-Inch Offset. Meter offset is RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
Meter Offset
Trade Size
1-1/4 Inch
Thread Size
No
For Use With
Rigid Non-Metallic Conduit
Brand Name
Thomas & Betts
Sub Brand
Carlon®
Schedule
40/80
Finish
No
Material
PVC
Length
4.23
Item Name
Meter Offset
Insulation Material
No
Connection Type
Threaded x Socket
Color
Gray
Manufacturer Part Number
E995G
Standards
RoHS Compliant
Manufacturer Name
Thomas & Betts
UPC
03448106634
Energy Star Flag
No
Country Of Origin
Canada
RoHS Flag
Contact manufacturer
UNSPSC
39131713
GTIN
00034481066347
Offset Size
0.758 Inch
Conduit Body Form
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.