Conduit Body Style | No |
Type | Non-Metallic |
---|---|---|---|
Access | No |
Conduit Body Form | No |
Trade Size | 3/4 Inch |
Brand Name | Thomas & Betts |
Material | PVC |
Item Name | Access Pulling Elbow |
Hub Placement | No |
For Use With | Schedule 40/80 Rigid Non-Metallic Conduit |
Finish | No |
Dimensions | 1.064 Inch x 1.046 Inch x 2.531 Inch x 0.781 Inch |
Sub Brand | Carlon® |
UPC | 03448106622 |
Manufacturer Name | Thomas & Betts |
Manufacturer Part Number | E990E |
Standards | cULus E32447 Certified |
Color | Gray |
Energy Star Flag | No |
Country Of Origin | Mexico |
RoHS Flag | Contact manufacturer |
UNSPSC | 39131713 |
GTIN | 00034481066224 |
Insulation Material | No |
Schedule | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.