Thomas & Betts E990D Gray PVC Non-Metallic Access Pulling Elbow 1/2-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E990D Gray PVC Non-Metallic Access Pulling Elbow 1/2-Inch Carlon®

SKU: 10723
Thomas & Betts Carlon® Non-metallic access pull elbow of trade size 1/2-Inch, is suitable for rigid non-metallic conduits. This schedule 40 and 80 elbow in gray color, has PVC construction. It measures 0.852-Inch x 0.836-Inch x 2.187-Inch x 0.718-Inch. Elbow is cULus listed.
  • Comes with gasket
  • Comes in gray color
  • Measures 0.852-Inch x 0.836-Inch x 2.187-Inch x 0.718-Inch

Overview

Thomas & Betts Carlon® Non-metallic access pull elbow of trade size 1/2-Inch, is suitable for rigid non-metallic conduits. This schedule 40 and 80 elbow in gray color, has PVC construction. It measures 0.852-Inch x 0.836-Inch x 2.187-Inch x 0.718-Inch. Elbow is cULus listed.

Specifications

RoHS Flag
Contact manufacturer
Item Name
Access Pulling Elbow
GTIN
00034481066217
Dimensions
0.852 Inch x 0.836 Inch x 2.187 Inch x 0.718 Inch
Finish
No
For Use With
Schedule 40/80 Rigid Non-Metallic Conduit
Hub Placement
No
Sub Brand
Carlon®
Material
PVC
Standards
cULus E32447 Certified
Trade Size
1/2 Inch
Type
Non-Metallic
Conduit Body Style
No
Conduit Body Form
No
UNSPSC
39131713
UPC
03448106621
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
E990D
Country Of Origin
Mexico
Energy Star Flag
No
Color
Gray
Brand Name
Thomas & Betts
Access
No
Schedule
No
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.