Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E98TSCN-CAR Polycarbonate 1-Gang Weatherproof Non-Metallic Box Cover 3-Inch x 0.78-Inch x 4.75-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E98TSCN-CAR Polycarbonate 1-Gang Weatherproof Non-Metallic Box Cover 3-Inch x 0.78-Inch x 4.75-Inch Carlon®

SKU: 11444
Thomas & Betts Carlon® Weather-proof non-metallic 1-Gang box cover in gray color, is suitable for FS boxes. This UV-resistant rectangular cover features polycarbonate construction. Box cover comes in toggle switch configuration. Box/device mountable cover measures 3-Inch x 0.78-Inch x 4.75-Inch. It comes with snap-off lids for easy access to top screw holes. Cover is UL listed and CSA certified.
  • Non-metallic, non-corrosive and rust-resistant
  • For use in wet or damp locations
  • Comes in rectangular shape

Overview

Thomas & Betts Carlon® Weather-proof non-metallic 1-Gang box cover in gray color, is suitable for FS boxes. This UV-resistant rectangular cover features polycarbonate construction. Box cover comes in toggle switch configuration. Box/device mountable cover measures 3-Inch x 0.78-Inch x 4.75-Inch. It comes with snap-off lids for easy access to top screw holes. Cover is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Number of Gangs
1.0000
Size
3 Inch x 0.78 Inch x 4.75 Inch
Manufacturer Name
Thomas & Betts
Shape
Rectangular
Item Name
Box Cover
RoHS Flag
Contact manufacturer
Material
Polycarbonate
Manufacturer Part Number
E98TSCN-CAR
Mounting
Box/Device/Vertical
Standards
UL E11461 Listed, CSA Certified
UNSPSC
39121304
UPC
03448113181
Energy Star Flag
No
Country Of Origin
United States of America
Brand Name
Thomas & Betts
Type
Weatherproof, Non-Metallic
Configuration
Toggle Switch
sku
11444
For Use With
FS Boxes
GTIN
00034481131816
Finish
No
Sub Brand
Carlon®
Color
Gray
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.