Thomas & Betts E989UUN Polycarbonate Molded Screw Cover Junction Box 12-Inch x 12-Inch x 4-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E989UUN Polycarbonate Molded Screw Cover Junction Box 12-Inch x 12-Inch x 4-Inch Carlon®

SKU: 10805
Thomas & Betts Carlon® Screw cover type molded junction box in gray color, has durable polycarbonate construction. It features foam-in-place gasket lids attached with stainless steel screws. It measures 12-Inch x 12-Inch x 4-Inch. It ensures degree of protection against contact with enclosed equipment, falling dirt, hose directed water, entry of water during prolonged submersion at limited depth and external ice formation. Surface mountable junction box provides all the corrosion resistance and physical properties needed for direct burial applications. It is perfect for indoor or outdoor use. Molded junction box is CSA certified.
  • Offers immense protection against contact with enclosed equipment, falling dirt, hose directed water and external ice formation
  • Features polycarbonate construction
  • Comes in gray color

Overview

Thomas & Betts Carlon® Screw cover type molded junction box in gray color, has durable polycarbonate construction. It features foam-in-place gasket lids attached with stainless steel screws. It measures 12-Inch x 12-Inch x 4-Inch. It ensures degree of protection against contact with enclosed equipment, falling dirt, hose directed water, entry of water during prolonged submersion at limited depth and external ice formation. Surface mountable junction box provides all the corrosion resistance and physical properties needed for direct burial applications. It is perfect for indoor or outdoor use. Molded junction box is CSA certified.

Specifications

Manufacturer Part Number
E989UUN
Manufacturer Name
Thomas & Betts
UPC
03448106698
Brand Name
Thomas & Betts
Energy Star Flag
No
Type
Molded
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121332
GTIN
00034481066989
Standards
CSA Certified
Color
Gray
Depth
4
Finish
No
Item Name
Screw Cover Junction Box
Material
Polycarbonate
Mounting
Surface
NEMA Rating
NEMA 4, 4X
Size
12 Inch Width x 12 Inch Height
Sub Brand
Carlon®
Degree of Protection
No
Shape
No
Insulation Material
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.