Thomas & Betts E989NNR PVC Molded Screw Cover Junction Box 4-Inch x 4-Inch x 6-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E989NNR PVC Molded Screw Cover Junction Box 4-Inch x 4-Inch x 6-Inch Carlon®

SKU: 10780
Thomas & Betts Carlon® Screw cover type molded junction box in gray color, has durable polycarbonate construction. It features foam-in-place gasket lids attached with stainless steel screws. It measures 4-Inch x 4-Inch x 6-Inch. It ensures degree of protection against contact with enclosed equipment, falling dirt, hose directed water, entry of water during prolonged submersion at limited depth and external ice formation. Surface mountable junction box provides all the corrosion resistance and physical properties needed for direct burial applications. It is perfect for indoor or outdoor use. Molded junction box is UL listed and RoHS compliant.
  • Offers immense protection against contact with enclosed equipment, falling dirt, hose directed water and external ice formation
  • Features PVC construction
  • Comes in gray color

Overview

Thomas & Betts Carlon® Screw cover type molded junction box in gray color, has durable polycarbonate construction. It features foam-in-place gasket lids attached with stainless steel screws. It measures 4-Inch x 4-Inch x 6-Inch. It ensures degree of protection against contact with enclosed equipment, falling dirt, hose directed water, entry of water during prolonged submersion at limited depth and external ice formation. Surface mountable junction box provides all the corrosion resistance and physical properties needed for direct burial applications. It is perfect for indoor or outdoor use. Molded junction box is UL listed and RoHS compliant.

Specifications

Degree of Protection
No
Depth
6
Color
Gray
Brand Name
Thomas & Betts
Finish
No
Sub Brand
Carlon®
Type
Molded
RoHS Flag
Contact manufacturer
UNSPSC
39121332
GTIN
00034481066842
Standards
UL E42728 Listed, RoHS Compliant
NEMA Rating
NEMA 4, 4X, 6P
Mounting
Surface
Material
PVC
Item Name
Screw Cover Junction Box
Size
4 Inch Width x 4 Inch Height
Country Of Origin
Mexico
Manufacturer Part Number
E989NNR
Manufacturer Name
Thomas & Betts
UPC
03448106684
Energy Star Flag
No
Shape
No
Insulation Material
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.