Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E987F-CAR PVC Type C Non-Metallic Conduit Body 1-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E987F-CAR PVC Type C Non-Metallic Conduit Body 1-Inch Carlon®

SKU: 11579
Thomas & Betts Carlon® Type C non-metallic conduit body of trade size 1-Inch, is suitable for schedule 40 and 80 rigid conduit. It features PVC construction. This conduit body in gray color, has two hubs and offers threaded connection. This straight side access conduit body has 12-Cubic-Inch capacity. It measures 6-7/8-Inch x 1-3/4-Inch x 2-1/32-Inch. This conduit body has textured lids and foam-in-place gasket. Conduit body is UL listed and CSA certified.
  • Has trade size of 1-Inch
  • Features high-quality PVC construction
  • Measures 6-7/8-Inch x 1-3/4-Inch x 2-1/32-Inch

Overview

Thomas & Betts Carlon® Type C non-metallic conduit body of trade size 1-Inch, is suitable for schedule 40 and 80 rigid conduit. It features PVC construction. This conduit body in gray color, has two hubs and offers threaded connection. This straight side access conduit body has 12-Cubic-Inch capacity. It measures 6-7/8-Inch x 1-3/4-Inch x 2-1/32-Inch. This conduit body has textured lids and foam-in-place gasket. Conduit body is UL listed and CSA certified.

Specifications

Conduit Body Style
Type C
Type
Non-Metallic
Access
Straight Side
Conduit Body Form
No
Trade Size
1 Inch
Brand Name
Thomas & Betts
Number of Hubs
2.0000
Material
PVC
Item Name
Conduit Body
Hub Placement
Straight
For Use With
Schedule 40 and Schedule 80 Rigid Conduit
Finish
No
Dimensions
6-7/8 Inch Length x 1-3/4 Inch Width x 2-1/32 Inch Height
Cubic Capacity
12
Connection Type
Threadless
Sub Brand
Carlon®
UPC
03448113257
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
E987F-CAR
Standards
UL E42728, E11461 Listed, CSA Certified
Color
Gray
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39131708
GTIN
00034481132578
Insulation Material
No
Schedule
No
Is PFA Discontinued
No
Leaf Node Search
Conduit Fitting Bodies
Category Level One Search
Conduit and Fittings
Category Level Two Search
Conduit Fittings
Category Level Three Search
Conduit Fitting Bodies

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.