Conduit Body Style | Type LB |
Type | Non-Metallic |
---|---|---|---|
Access | Back Side |
Conduit Body Form | No |
Trade Size | 4 Inch |
Brand Name | Thomas & Betts |
Number of Hubs | 2.0000 |
Material | PVC |
Item Name | Conduit Body |
Hub Placement | 90 Degree |
For Use With | Schedule 40 and Schedule 80 Rigid Conduit |
Finish | No |
Dimensions | 17-23/32 Inch Length x 5-11/32 Inch Width x 5-21/32 Inch Height |
Cubic Capacity | 390 |
Connection Type | Threadless |
Sub Brand | Carlon® |
UPC | 03448106551 |
Manufacturer Name | Thomas & Betts |
Manufacturer Part Number | E986N |
Standards | UL E42728, E11461 Listed, CSA Certified |
Color | Gray |
Energy Star Flag | No |
Country Of Origin | Mexico |
RoHS Flag | Contact manufacturer |
UNSPSC | 39131708 |
GTIN | 00034481065517 |
Insulation Material | No |
Schedule | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.