Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E986K PVC Type LB Non-Metallic Conduit Body 2-1/2-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E986K PVC Type LB Non-Metallic Conduit Body 2-1/2-Inch Carlon®

SKU: 10602
Thomas & Betts Carlon® Type LB non-metallic conduit body of trade size 2-1/2-inches, is suitable for schedule 40 and 80 rigid conduit. It features PVC construction. This conduit body in gray color, has two 90-degree hubs and offers threaded connection. This back access conduit body has 210-Cubic-Inch capacity. It measures 14-7/8-Inch x 4-11/32-Inch x 4-5/8-Inch. This conduit body has textured lids and foam-in-place gasket. Conduit body is UL listed and CSA certified.
  • Has trade size of 2-1/2-inches
  • Features high-quality PVC construction
  • Measures 14-7/8-Inch x 4-11/32-Inch x 4-5/8-Inch

Overview

Thomas & Betts Carlon® Type LB non-metallic conduit body of trade size 2-1/2-inches, is suitable for schedule 40 and 80 rigid conduit. It features PVC construction. This conduit body in gray color, has two 90-degree hubs and offers threaded connection. This back access conduit body has 210-Cubic-Inch capacity. It measures 14-7/8-Inch x 4-11/32-Inch x 4-5/8-Inch. This conduit body has textured lids and foam-in-place gasket. Conduit body is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Sub Brand
Carlon®
UNSPSC
39131708
RoHS Flag
Contact manufacturer
Number of Hubs
2.0000
Item Name
Conduit Body
UPC
03448106548
Standards
UL E42728, E11461 Listed, CSA Certified
Material
PVC
Type
Non-Metallic
Trade Size
2-1/2 Inch
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
E986K
Dimensions
14-7/8 Inch Length x 4-11/32 Inch Width x 4-5/8 Inch Height
Conduit Body Style
Type LB
GTIN
00034481065487
Color
Gray
Connection Type
Threadless
Energy Star Flag
No
Finish
No
Hub Placement
90 Degree
Country Of Origin
United States of America
Brand Name
Thomas & Betts
Conduit Body Form
No
Cubic Capacity
210
Access
Back Side
sku
10602
For Use With
Schedule 40 and Schedule 80 Rigid Conduit
Insulation Material
No
Schedule
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.