Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E9802D 2-Gang 2FSE Switch Box (1) 1/2-Inch Hub 4.620-Inch x 4.620-Inch x 1.98-Inch Gray Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E9802D 2-Gang 2FSE Switch Box (1) 1/2-Inch Hub 4.620-Inch x 4.620-Inch x 1.98-Inch Gray Carlon®

SKU: 10990
Thomas & Betts Carlon® 2-Gang 2FSE switch box in gray color, is suitable for use with rigid non-metallic conduits. Box has hub of size 1/2-Inch and maximum capacity of 32-Cubic-Inch. It measures 4.62-Inch x 4.62-Inch x 1.98-Inch. It comes with detachable mounting feet to offer easy installation. Box is UL listed and RoHS compliant.
  • All sizes take standard covers and accessories or devices
  • Integral mounting feet provide easy mounting
  • Measures 4.62-Inch x 4.62-Inch

Overview

Thomas & Betts Carlon® 2-Gang 2FSE switch box in gray color, is suitable for use with rigid non-metallic conduits. Box has hub of size 1/2-Inch and maximum capacity of 32-Cubic-Inch. It measures 4.62-Inch x 4.62-Inch x 1.98-Inch. It comes with detachable mounting feet to offer easy installation. Box is UL listed and RoHS compliant.

Specifications

Shape
No
Manufacturer Part Number
E9802D
GTIN
00034481084013
Standards
UL E11461 Listed, RoHS Compliant
UNSPSC
39121332
RoHS Flag
Contact manufacturer
Sub Brand
Carlon®
Energy Star Flag
No
For Use With
Rigid Non-Metallic Conduit
UPC
03448108401
Manufacturer Name
Thomas & Betts
Brand Name
Thomas & Betts
Color/Finish
Gray
Cubic Capacity
32
Depth
1.98
Country Of Origin
*** Multiple Countries ***
Size
4.62 Inch Width x 4.62 Inch Height
Hub Size
1/2 Inch
Item Name
2FSE Switch Box
Number of Gangs
2.0000
Number of Hubs
1.0000

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.