Tour  

Thomas & Betts E9801 1-Gang Deep FD Device Box Blank4-5/8-Inch x 2-7/8-Inch x 2-3/4-Inch Gray Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E9801 1-Gang Deep FD Device Box Blank4-5/8-Inch x 2-7/8-Inch x 2-3/4-Inch Gray Carlon®

SKU: 11751
Thomas & Betts Carlon® 1-Gang Deep FD device box in gray color, is suitable for use with rigid non-metallic conduits. It has maximum capacity of 25-Cubic-Inch. It measures 4-5/8-Inch x 2-7/8-Inch x 2-3/4-Inch. It comes with detachable mounting feet to offer easy mounting. Box is UL listed and RoHS compliant.
  • All sizes take standard covers and accessories or devices
  • Integral mounting feet provide easy mounting
  • Comes in gray color

Overview

Thomas & Betts Carlon® 1-Gang Deep FD device box in gray color, is suitable for use with rigid non-metallic conduits. It has maximum capacity of 25-Cubic-Inch. It measures 4-5/8-Inch x 2-7/8-Inch x 2-3/4-Inch. It comes with detachable mounting feet to offer easy mounting. Box is UL listed and RoHS compliant.

Specifications

Shape
No
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
E9801
UPC
03448115388
Type
Deep
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Standards
UL E11461 Listed, RoHS Compliant
GTIN
00034481153887
Size
4-5/8 Inch Width x 2-7/8 Inch Height
Sub Brand
Carlon®
Depth
2.75
Brand Name
Thomas & Betts
Color/Finish
Gray
Cubic Capacity
25
For Use With
Rigid Non-Metallic Conduit
Hub Size
Blank
Item Name
FD Device Box
Number of Gangs
1.0000
UNSPSC
39121332

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.