Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E97DSB Thermoplastic Non-Metallic Floor Box Cover 5.69-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E97DSB Thermoplastic Non-Metallic Floor Box Cover 5.69-Inch Carlon®

SKU: 11194
Thomas & Betts Carlon® Non-metallic floor box cover in brown color, is ideal for carpet and tile installation. This 5.69-Inch Dia round cover features thermoplastic construction. It comes in duplex receptacle configuration. Cover is compatible with standard NEMA duplex and 1-1/2-Inch NPS receptacles. Cover is cULus listed and RoHS compliant.
  • Drill points (3/8-Inch) provided for low-voltage cable pass-through
  • UL scrub water tested and approved for all types of finish flooring
  • Comes in round shape

Overview

Thomas & Betts Carlon® Non-metallic floor box cover in brown color, is ideal for carpet and tile installation. This 5.69-Inch Dia round cover features thermoplastic construction. It comes in duplex receptacle configuration. Cover is compatible with standard NEMA duplex and 1-1/2-Inch NPS receptacles. Cover is cULus listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Thomas & Betts
Configuration
Duplex Receptacle
Finish
No
Energy Star Flag
No
Country Of Origin
United States of America
Material
Thermoplastic
RoHS Flag
Contact manufacturer
GTIN
00034481112020
Standards
cULus E42728 Certified, RoHS Compliant
Color
Brown
For Use With
Carpet and Tile Installation
Item Name
Floor Box Cover
Type
Non-Metallic
Sub Brand
Carlon®
Size
5.69 Inch
Shape
Round
UNSPSC
39121307
Manufacturer Part Number
E97DSB
Manufacturer Name
Thomas & Betts
UPC
03448111202
sku
11194
rohs Files Link
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.