Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E97BR2D Light Lacquer Brass Two Door Dual Service Floor Box Cover With Divider Kit 5.50-Inch x 0.29-Inch Thickness Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E97BR2D Light Lacquer Brass Two Door Dual Service Floor Box Cover With Divider Kit 5.50-Inch x 0.29-Inch Thickness Carlon®

SKU: 11872
Thomas & Betts Carlon® Two door dual-service floor box cover in brass color, is suitable for using with round floor box. Round cover in light lacquer finish, features brass construction. Cover comes in duplex receptacle and two data ports configuration. It measures 5.5-Inch Dia x 0.29-Inch. It is ideal for tile and carpet applications. Cover is cULus listed and RoHS compliant.
  • Screws concealed under doors
  • Offers immense resistance to wear and is suitable for high traffic areas
  • Gasketed for a water-tight seal

Overview

Thomas & Betts Carlon® Two door dual-service floor box cover in brass color, is suitable for using with round floor box. Round cover in light lacquer finish, features brass construction. Cover comes in duplex receptacle and two data ports configuration. It measures 5.5-Inch Dia x 0.29-Inch. It is ideal for tile and carpet applications. Cover is cULus listed and RoHS compliant.

Specifications

Item Name
Floor Box Cover With Divider Kit
Color
Brass
Manufacturer Part Number
E97BR2D
Manufacturer Name
Thomas & Betts
UPC
03448117871
Standards
cULus E42728 Certified, RoHS Compliant
Configuration
Duplex Receptacle and Two Data Ports
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
UNSPSC
39121307
Material
Brass
Sub Brand
Carlon®
Shape
Round
Size
5.5 Inch x 0.29 Inch
For Use With
Round Floor Boxes
Finish
Light Lacquer
Type
Two Door Dual Service
GTIN
00034481178712
rohs Files Link

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.