Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E97BR2 Light Lacquer Brass Two Door Floor Box Cover 5.50-Inch x 0.29-Inch Thickness Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E97BR2 Light Lacquer Brass Two Door Floor Box Cover 5.50-Inch x 0.29-Inch Thickness Carlon®

SKU: 11855
Thomas & Betts Carlon® Two door floor box cover in brass color, is suitable for using with round floor box. Round cover in light lacquer finish, features brass construction. Cover comes in duplex receptacle configuration. It measures 5.5-Inch Dia x 0.29-Inch. It is ideal for tile and carpet applications. Cover is cULus listed and RoHS compliant.
  • Screws concealed under doors
  • Offers immense resistance to wear and is suitable for high traffic areas
  • Gasketed for a water-tight seal

Overview

Thomas & Betts Carlon® Two door floor box cover in brass color, is suitable for using with round floor box. Round cover in light lacquer finish, features brass construction. Cover comes in duplex receptacle configuration. It measures 5.5-Inch Dia x 0.29-Inch. It is ideal for tile and carpet applications. Cover is cULus listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Thomas & Betts
Configuration
Duplex Receptacle
Finish
Light Lacquer
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
Material
Brass
RoHS Flag
Contact manufacturer
GTIN
00034481175575
Standards
cULus E42728 Certified, RoHS Compliant
Color
Brass
For Use With
Round Floor Boxes
Item Name
Floor Box Cover
Type
Two Door
Sub Brand
Carlon®
Size
5.5 Inch x 0.29 Inch
Shape
Round
UNSPSC
39121307
Manufacturer Part Number
E97BR2
Manufacturer Name
Thomas & Betts
UPC
03448117557
sku
11855
rohs Files Link
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.