Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E97BR Light Lacquer Brass One Door Floor Box Cover 5.50-Inch x 0.29-Inch Thickness Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E97BR Light Lacquer Brass One Door Floor Box Cover 5.50-Inch x 0.29-Inch Thickness Carlon®

SKU: 11716
Thomas & Betts Carlon® Single door floor box cover in brass color, is suitable for using with round floor box. Round cover in light lacquer finish, features brass construction. It comes in GFCI and duplex receptacle configuration. It measures 5.5-Inch Dia x 0.29-Inch. It is ideal for tile and carpet applications. Cover is cULus listed and RoHS compliant.
  • Screws concealed under doors
  • Offers immense resistance to wear and is suitable for high traffic areas
  • Gasketed for a water-tight seal

Overview

Thomas & Betts Carlon® Single door floor box cover in brass color, is suitable for using with round floor box. Round cover in light lacquer finish, features brass construction. It comes in GFCI and duplex receptacle configuration. It measures 5.5-Inch Dia x 0.29-Inch. It is ideal for tile and carpet applications. Cover is cULus listed and RoHS compliant.

Specifications

Item Name
Floor Box Cover
Color
Brass
Manufacturer Part Number
E97BR
Manufacturer Name
Thomas & Betts
UPC
03448114977
Standards
cULus E42728 Certified, RoHS Compliant
Configuration
GFCI Receptacle/Duplex
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
UNSPSC
39121307
Material
Brass
Sub Brand
Carlon®
Shape
Round
Size
5.5 Inch x 0.29 Inch
For Use With
Round Floor Boxes
Finish
Light Lacquer
Type
One Door
GTIN
00034481149774
rohs Files Link Is PFA Discontinued
No
Leaf Node Search
Covers
Category Level One Search
Electrical Enclosures and Boxes
Category Level Two Search
Device Boxes
Category Level Three Search
Covers

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.