Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E978FC-CAR Conduit Support Strap 1-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E978FC-CAR Conduit Support Strap 1-Inch Carlon®

SKU: 11355
Thomas & Betts Carlon® Conduit support strap of trade size 1-Inch, features polypropylene construction. It measures 2.17-Inch x 1.84-Inch. This single mountable strap in gray color, has band width of 0.75-Inch.
  • High-strength, non-metallic clamp allows conduit to expand and contract freely, eliminating the bowing commonly seen from the expansion and contraction of conduit caused by varying temperature changes
  • Carlon® snap strap offers a unique support strap that is designed especially for the installation of PVC conduit
  • Used for installations of rigid steel
  • Finished installations have a neat, attractive appearance on exposed applications
  • UV-Inhibited for use in direct sunlight

Overview

Thomas & Betts Carlon® Conduit support strap of trade size 1-Inch, features polypropylene construction. It measures 2.17-Inch x 1.84-Inch. This single mountable strap in gray color, has band width of 0.75-Inch.

Specifications

Finish
No
Mounting Type
Single
Energy Star Flag
No
Brand Name
Thomas & Betts
Item Name
Conduit Support Strap
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
UNSPSC
39131700
GTIN
00034481130642
Dimensions
2.17 Inch Length x 1.84 Inch Height
Band Width
0.75
Material
Polypropylene
Sub Brand
Carlon®
Trade Size
1 Inch
Manufacturer Part Number
E978FC-CAR
UPC
03448113064
Manufacturer Name
Thomas & Betts
Color
Gray
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.