Thomas & Betts E978EC-CAR Conduit Support Strap 3/4-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E978EC-CAR Conduit Support Strap 3/4-Inch Carlon®

SKU: 11344
Thomas & Betts Carlon® Conduit support strap of trade size 3/4-Inch, features polypropylene construction. It measures 1.92-Inch x 1.57-Inch. This single mountable strap in gray color, has band width of 0.75-Inch.
  • High-strength, non-metallic clamp allows conduit to expand and contract freely, eliminating the bowing commonly seen from the expansion and contraction of conduit caused by varying temperature changes
  • Carlon® snap strap offers a unique support strap that is designed especially for the installation of PVC conduit
  • Used for installations of rigid steel
  • Finished installations have a neat, attractive appearance on exposed applications
  • UV-Inhibited for use in direct sunlight

Overview

Thomas & Betts Carlon® Conduit support strap of trade size 3/4-Inch, features polypropylene construction. It measures 1.92-Inch x 1.57-Inch. This single mountable strap in gray color, has band width of 0.75-Inch.

Specifications

Trade Size
3/4 Inch
Sub Brand
Carlon®
Mounting Type
Single
Material
Polypropylene
Item Name
Conduit Support Strap
Finish
No
Dimensions
1.92 Inch Length x 1.57 Inch Height
Color
Gray
GTIN
00034481130635
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39131700
UPC
03448113063
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
E978EC-CAR
Brand Name
Thomas & Betts
Band Width
0.75

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.