Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E977HC PVC 2-Hole Conduit Clamp 1-1/2-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E977HC PVC 2-Hole Conduit Clamp 1-1/2-Inch Carlon®

SKU: 10927
Thomas & Betts Carlon® 2-Hole Conduit clamp of trade size 1-1/2-inches, is suitable for rigid conduit. It measures 3.44-Inch x 2.12-Inch. This clamp in gray color, features PVC construction. It has wall thickness of 0.15-Inch and band width of 0.7-Inch. This UV inhibited clamp is suitable for use in direct sunlight. Conduit clamp is RoHS compliant and meets NEC standards.
  • Non-metallic clamps offer the same chemical resistance as Carlon® non-metallic conduits for a complete and corrosion-resistant system
  • PVC construction for longer endurance
  • Hole of size 0.312-Inch

Overview

Thomas & Betts Carlon® 2-Hole Conduit clamp of trade size 1-1/2-inches, is suitable for rigid conduit. It measures 3.44-Inch x 2.12-Inch. This clamp in gray color, features PVC construction. It has wall thickness of 0.15-Inch and band width of 0.7-Inch. This UV inhibited clamp is suitable for use in direct sunlight. Conduit clamp is RoHS compliant and meets NEC standards.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Trade Size
1-1/2 Inch
Color
Gray
Thickness
0.15
Standards
NEC 352.3 Compliant, RoHS Compliant
RoHS Flag
Contact manufacturer
Sub Brand
Carlon®
UNSPSC
39131700
Energy Star Flag
No
Country Of Origin
United States of America
GTIN
00034481069454
For Use With
Rigid Conduit
Material
PVC
UPC
03448106945
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
E977HC
Item Name
Conduit Clamp
Band Width
0.7
Brand Name
Thomas & Betts
Dimensions
3.44 Inch Length x 2.12 Inch Height
Finish
No
Type
2-Hole

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.