Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E976RFB PVC 1-Gang Non-Metallic Floor Box 7.46-Inch x 6-Inch x 3.25-Inch 97.4-Cubic-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E976RFB PVC 1-Gang Non-Metallic Floor Box 7.46-Inch x 6-Inch x 3.25-Inch 97.4-Cubic-Inch Carlon®

SKU: 11237
Thomas & Betts Carlon® 1-Gang Rectangular non-metallic floor box in metallic color, features PVC construction. It measures 7.46-Inch x 6-Inch x 3.25-Inch. This box has 97.4-Cubic-Inch capacity. It comes with 1/2-Inch reducer plug and 3/4-Inch reducer plug configuration. Box supports 3-way power, data and communications plus easy double or triple ganging.

This floor box saves time on installations with simple saw cut to floor level. Convenient Cubic-Inch capacity markings on inside of this floor box facilitate quick inspection. It accepts 1/2-Inch conduit or 3/4-Inch conduit or 1-Inch conduit, 1/2-Inch tubing or 3/4-Inch tubing or 1-Inch tubing as well as 1/2-Inch raceway or 3/4-Inch raceway or 1-Inch raceway. Floor box is great for any on grade/below grade application. This concrete-tight floor box is perfect for all types of finish flooring. It is suitable for concrete or wood sub-floor construction as well as in tile and carpet applications. Floor box is UL/cULus listed and RoHS compliant.
  • Features PVC construction
  • Measures 7.46-Inch x 6-Inch x 3.25-Inch
  • Comes in rectangle shape

Overview

Thomas & Betts Carlon® 1-Gang Rectangular non-metallic floor box in metallic color, features PVC construction. It measures 7.46-Inch x 6-Inch x 3.25-Inch. This box has 97.4-Cubic-Inch capacity. It comes with 1/2-Inch reducer plug and 3/4-Inch reducer plug configuration. Box supports 3-way power, data and communications plus easy double or triple ganging.

This floor box saves time on installations with simple saw cut to floor level. Convenient Cubic-Inch capacity markings on inside of this floor box facilitate quick inspection. It accepts 1/2-Inch conduit or 3/4-Inch conduit or 1-Inch conduit, 1/2-Inch tubing or 3/4-Inch tubing or 1-Inch tubing as well as 1/2-Inch raceway or 3/4-Inch raceway or 1-Inch raceway. Floor box is great for any on grade/below grade application. This concrete-tight floor box is perfect for all types of finish flooring. It is suitable for concrete or wood sub-floor construction as well as in tile and carpet applications. Floor box is UL/cULus listed and RoHS compliant.

Specifications

Thread Size
No
Shape
Rectangular
Size
7.46 Inch x 6 Inch
Energy Star Flag
No
Sub Brand
Carlon®
Country Of Origin
United States of America
Type
1-Gang, Non-Metallic
UNSPSC
39121307
RoHS Flag
Contact manufacturer
Material
PVC
Brand Name
Thomas & Betts
Standards
cULus E42728, RoHS Compliant
UPC
03448112656
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
E976RFB
Item Name
Floor Box
Configuration
1/2 Inch and 3/4 Inch Reducer Plug
Cubic Capacity
97.4
Depth
3.25
Finish
No
GTIN
00034481126560

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.