Tour  

Thomas & Betts E9763B Thermoplastic 3-Gang Non-Metallic Open Floor Box Cover With Carpet Flange 7.13-Inch x 11.50-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E9763B Thermoplastic 3-Gang Non-Metallic Open Floor Box Cover With Carpet Flange 7.13-Inch x 11.50-Inch Carlon®

SKU: 11263
Thomas & Betts Carlon® Non-metallic open 3-Gang floor box cover in brown color, is suitable for using with floor boxes. Rectangular cover with carpet flange, features thermoplastic construction. It measures 7.13-Inch x 11.5-Inch. It is ideal for any wiring, tile and carpet applications. Cover is cULus listed and RoHS compliant.
  • Field reversible for tile or carpet
  • Gasketed for a water-tight seal
  • Double door design

Overview

Thomas & Betts Carlon® Non-metallic open 3-Gang floor box cover in brown color, is suitable for using with floor boxes. Rectangular cover with carpet flange, features thermoplastic construction. It measures 7.13-Inch x 11.5-Inch. It is ideal for any wiring, tile and carpet applications. Cover is cULus listed and RoHS compliant.

Specifications

Item Name
Floor Box Cover With Carpet Flange
Color
Brown
Manufacturer Part Number
E9763B
Manufacturer Name
Thomas & Betts
UPC
03448112668
Standards
cULus E42728 Certified, RoHS Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
UNSPSC
39121307
Material
Thermoplastic
Sub Brand
Carlon®
Number of Gangs
3.0000
Shape
Rectangular
Size
7.13 Inch x 11.5 Inch
For Use With
Floor Boxes
Finish
No
Type
Non-Metallic, Open
GTIN
00034481126683
rohs Files Link

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.