Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E9762B Thermoplastic 2-Gang Non-Metallic Open Floor Box Cover With Carpet Flange 7.13-Inch x 8.25-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E9762B Thermoplastic 2-Gang Non-Metallic Open Floor Box Cover With Carpet Flange 7.13-Inch x 8.25-Inch Carlon®

SKU: 11254
Thomas & Betts Carlon® Non-metallic open 2-Gang floor box cover in brown color, is suitable for using with floor boxes. Rectangular cover with carpet flange, features thermoplastic construction. It measures 7.13-Inch x 8.25-Inch. It is ideal for any wiring, tile and carpet applications. Cover is cULus listed and RoHS compliant.
  • Field reversible for tile or carpet
  • Gasketed for a water-tight seal
  • Double door design

Overview

Thomas & Betts Carlon® Non-metallic open 2-Gang floor box cover in brown color, is suitable for using with floor boxes. Rectangular cover with carpet flange, features thermoplastic construction. It measures 7.13-Inch x 8.25-Inch. It is ideal for any wiring, tile and carpet applications. Cover is cULus listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Number of Gangs
2.0000
Size
7.13 Inch x 8.25 Inch
Manufacturer Name
Thomas & Betts
Shape
Rectangular
Item Name
Floor Box Cover With Carpet Flange
RoHS Flag
Contact manufacturer
Material
Thermoplastic
Manufacturer Part Number
E9762B
Standards
cULus E42728 Certified, RoHS Compliant
UNSPSC
39121307
UPC
03448112666
Energy Star Flag
No
Country Of Origin
United States of America
Brand Name
Thomas & Betts
Type
Non-Metallic, Open
sku
11254
For Use With
Floor Boxes
GTIN
00034481126669
Finish
No
Sub Brand
Carlon®
Color
Brown
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.