Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E9761SS Stainless Steel 1-Gang Floor Box Cover 7.13-Inch x 5-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E9761SS Stainless Steel 1-Gang Floor Box Cover 7.13-Inch x 5-Inch Carlon®

SKU: 104524
Thomas & Betts Carlon® 1-Gang Floor box cover in silver color, is ideal for carpet and tile installation. This rectangular cover in silver finish, features stainless steel construction. It comes in single receptacle/GFCI configuration. It measures 7.13-Inch x 5-Inch. Gasketed cover is ideal for water-tight applications. Cover is UL listed.
  • Coated with a light lacquer finish for added protection
  • Cover has a cord door
  • Scrub water approved
  • Suitable for any wiring application

Overview

Thomas & Betts Carlon® 1-Gang Floor box cover in silver color, is ideal for carpet and tile installation. This rectangular cover in silver finish, features stainless steel construction. It comes in single receptacle/GFCI configuration. It measures 7.13-Inch x 5-Inch. Gasketed cover is ideal for water-tight applications. Cover is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Thomas & Betts
Configuration
GFCI Single Receptacle
Finish
No
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
Material
Stainless Steel
RoHS Flag
Contact manufacturer
GTIN
00034481215097
Standards
UL Listed
Color
Silver
For Use With
Carpet and Tile Installation
Item Name
Floor Box Cover
Sub Brand
Carlon®
Size
7.13 Inch x 5 Inch
Shape
Rectangular
Number of Gangs
1.0000
UNSPSC
39121307
Manufacturer Part Number
E9761SS
Manufacturer Name
Thomas & Betts
UPC
03448121509
sku
104524
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.