Tour  

Thomas & Betts E9761BR Light Lacquer Brass 1-Gang Floor Box Cover 7.13-Inch x 5-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E9761BR Light Lacquer Brass 1-Gang Floor Box Cover 7.13-Inch x 5-Inch Carlon®

SKU: 11744
Thomas & Betts Carlon® 1-Gang Floor box cover in brass color, is suitable for using with floor boxes. Rectangular cover in light lacquer finish, features brass construction. It measures 7.13-Inch x 5-Inch. It features double door design. It is ideal for any wiring, tile and carpet applications. Cover is cULus listed and RoHS compliant.
  • Coated with a light lacquer finish for added protection
  • Cover has a cord door
  • Gasketed for a water-tight seal

Overview

Thomas & Betts Carlon® 1-Gang Floor box cover in brass color, is suitable for using with floor boxes. Rectangular cover in light lacquer finish, features brass construction. It measures 7.13-Inch x 5-Inch. It features double door design. It is ideal for any wiring, tile and carpet applications. Cover is cULus listed and RoHS compliant.

Specifications

Item Name
Floor Box Cover
Color
Brass
Manufacturer Part Number
E9761BR
Manufacturer Name
Thomas & Betts
UPC
03448115031
Standards
cULus E42728 Certified, RoHS Compliant
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
UNSPSC
39121307
Material
Brass
Sub Brand
Carlon®
Number of Gangs
1.0000
Shape
Rectangular
Size
7.13 Inch x 5 Inch
For Use With
Floor Boxes
Finish
Light Lacquer
GTIN
00034481150312
rohs Files Link

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.