Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E971FB PVC 1-Gang Non-Metallic Floor Box 5.03-Inch x 5.4-Inch 90-Cubic-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E971FB PVC 1-Gang Non-Metallic Floor Box 5.03-Inch x 5.4-Inch 90-Cubic-Inch Carlon®

SKU: 10816
Thomas & Betts Carlon® 1-Gang Non-metallic adjustable round floor box is suitable for use in tile and carpet applications. Floor box features ensures 3-Way versatility for power, data and communications. Round floor box measures 5.03-Inch x 5.4-Inch. It has 90-Cubic-Inch capacity. This floor box has 3/4-Inch, 1-Inch, 1/2-Inch, 3/4-Inch knockouts. It contains PVC molded ports and reducer plugs. Floor box is cULus listed and CSA certified.
  • Y-connector (E972Y) allows you to feed parallel runs of 3/4-Inch conduit or to feed in/out from the same side for increased wiring flexibility and faster installation
  • PVC molded ports and reducer plugs included
  • Accepts 1/2-Inch, 3/4-Inch and 1-Inch conduit, tubing or raceway
  • UL scrub water tested and approved for all types of finish flooring
  • Allows for various thickness of concrete pours
  • Features concrete or wood sub-floor construction and is perfect for any on grade/below grade application

Overview

Thomas & Betts Carlon® 1-Gang Non-metallic adjustable round floor box is suitable for use in tile and carpet applications. Floor box features ensures 3-Way versatility for power, data and communications. Round floor box measures 5.03-Inch x 5.4-Inch. It has 90-Cubic-Inch capacity. This floor box has 3/4-Inch, 1-Inch, 1/2-Inch, 3/4-Inch knockouts. It contains PVC molded ports and reducer plugs. Floor box is cULus listed and CSA certified.

Specifications

Thread Size
No
RoHS Flag
Contact manufacturer
Type
1-Gang, Non-Metallic
Size
5.03 Inch
Energy Star Flag
No
Country Of Origin
Mexico
Standards
CSA Certified, cULus Certified
GTIN
00034481067061
UNSPSC
39121307
Sub Brand
Carlon®
Shape
Round
Finish
No
Cubic Capacity
90
UPC
03448106706
Depth
5.4
Manufacturer Name
Thomas & Betts
Brand Name
Thomas & Betts
Includes
PVC Molded Ports and Reducer Plugs
Item Name
Floor Box
Knockouts
3/4 Inch, 1 Inch Hub and 1/2 Inch, 3/4 Inch Reducer Plug
Manufacturer Part Number
E971FB
Material
PVC
Number of Knockouts
2.0000

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.