Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E970CE PVC Type X Non-Metallic Round Conduit Body With Cover 3/4-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E970CE PVC Type X Non-Metallic Round Conduit Body With Cover 3/4-Inch Carlon®

SKU: 10763
Thomas & Betts Carlon® Type X non-metallic round conduit body of trade size 3/4-Inch, is suitable for use with schedule 40 and 80 conduit. It features PVC construction and gray finish. This 4-Hub conduit body with cover, has 15.16-Cubic-Inch capacity. It measures 4.625-Inch x 2.42-Inch. This conduit body comes with four stainless steel cover screws. Conduit body is UL listed and CSA certified.
  • Four knockout type socket openings and 90-degree spacing
  • Supplied with four stainless steel cover screws
  • Measures 4.625-Inch x 2.42-Inch

Overview

Thomas & Betts Carlon® Type X non-metallic round conduit body of trade size 3/4-Inch, is suitable for use with schedule 40 and 80 conduit. It features PVC construction and gray finish. This 4-Hub conduit body with cover, has 15.16-Cubic-Inch capacity. It measures 4.625-Inch x 2.42-Inch. This conduit body comes with four stainless steel cover screws. Conduit body is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Contact manufacturer
UNSPSC
39131708
Country Of Origin
United States of America
Energy Star Flag
No
GTIN
00034481066750
Standards
UL E11461 Listed, CSA Certified
Access
No
Color
Gray
Item Name
Round Conduit Body With Cover
Cubic Capacity
15.16
Dimensions
4.625 Inch Width x 2.42 Inch Height
Finish
No
For Use With
Schedule 40 and Schedule 80 Conduit
Hub Placement
No
Material
PVC
Conduit Body Form
No
Number of Hubs
4.0000
Sub Brand
Carlon®
Brand Name
Thomas & Betts
Trade Size
3/4 Inch
Type
Non-Metallic
Conduit Body Style
Type X
UPC
03448106675
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
E970CE
Insulation Material
No
Schedule
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.