Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E958J PVC Pipe End Cap 2-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E958J PVC Pipe End Cap 2-Inch Carlon®

SKU: 12038
Thomas & Betts Carlon® Non-metallic pipe end cap of trade size 2-inches, is suitable for cap off unused PVC conduit. Schedule 40/80 end cap has PVC construction. It measures 2.26-Inch x 2.36-Inch ID x 2.81-Inch OD. End cap is NEMA TC-3 rated.
  • Suitable for cap off unused PVC conduit temporarily or permanently with PVC solvent cement
  • Measures 2.36-Inch ID x 2.81-Inch OD x 2.26-Inch
  • Has trade size of 2-inches

Overview

Thomas & Betts Carlon® Non-metallic pipe end cap of trade size 2-inches, is suitable for cap off unused PVC conduit. Schedule 40/80 end cap has PVC construction. It measures 2.26-Inch x 2.36-Inch ID x 2.81-Inch OD. End cap is NEMA TC-3 rated.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
End Cap
Wall Thickness
0.13
Trade Size
2 Inch
Thread Size
No
For Use With
Rigid Non-Metallic Conduit
Brand Name
Thomas & Betts
Sub Brand
Carlon®
Schedule
40/80
Finish
No
Outside Diameter
2.81
Material
PVC
Length
2.26
Item Name
Pipe End Cap
Insulation Material
No
Inside Diameter
2.36
Manufacturer Part Number
E958J
Standards
NEMA TC-3, WC1094A
Manufacturer Name
Thomas & Betts
UPC
03448120440
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39131700
GTIN
00034481204404
Conduit Body Form
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.