Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E950LK PVC Non-Metallic Reducing Bushing 3-Inch x 2-1/2-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E950LK PVC Non-Metallic Reducing Bushing 3-Inch x 2-1/2-Inch Carlon®

SKU: 10336
Thomas & Betts Carlon® Non-metallic reducing bushing of trade size 3-Inch x 2-1/2-Inch, is suitable for connecting different sized rigid conduits. Bushing in gray color, features PVC construction. This schedule 40 and 80 bushing has bell to spigot connection. It measures 1-15/16-Inch x 2.89-Inch ID x 3.5-Inch OD. Bushing is cULs E32447 listed, CSA certified and RoHS compliant.
  • Suitable for connecting different sizes of conduit fittings
  • Measures 2.89-Inch ID x 3.5-Inch OD x 1-15/16-Inch
  • Features PVC construction

Overview

Thomas & Betts Carlon® Non-metallic reducing bushing of trade size 3-Inch x 2-1/2-Inch, is suitable for connecting different sized rigid conduits. Bushing in gray color, features PVC construction. This schedule 40 and 80 bushing has bell to spigot connection. It measures 1-15/16-Inch x 2.89-Inch ID x 3.5-Inch OD. Bushing is cULs E32447 listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
PVC
Schedule
40/80
Outside Diameter
3.5
Energy Star Flag
No
Sub Brand
Carlon®
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
GTIN
00034481062325
Standards
cULus E32447 Certified, CSA Certified, RoHS Compliant
Color
Gray
Trade Size
3 Inch x 2-1/2 Inch
UNSPSC
39131700
Insulation Material
No
Length
1.9375
sku
10336
UPC
03448106232
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
E950LK
Brand Name
Thomas & Betts
Item Name
Reducing Bushing
Connection Type
Bell x Spigot
Finish
No
For Use With
Rigid Non-Metallic Conduit
Inside Diameter
2.89
Type
Non-Metallic
Wall Thickness
0.25
Degree of Protection
No
Fitting Type
No
Thread Size
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.