Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E948N PVC Socket End Long-Line Sleeve Coupling 4-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E948N PVC Socket End Long-Line Sleeve Coupling 4-Inch Carlon®

SKU: 11145
Thomas & Betts Carlon® Non-metallic long line sleeve coupling of trade size 4-inches, is perfect for rigid non-metallic conduit. This schedule 40/80 coupling PVC construction and socket end connection. It measures 6.5-Inch x 5.02-Inch OD.
  • Features high-quality pace construction
  • Trade size of 4-inches
  • Suitable for rigid non-metallic conduit

Overview

Thomas & Betts Carlon® Non-metallic long line sleeve coupling of trade size 4-inches, is perfect for rigid non-metallic conduit. This schedule 40/80 coupling PVC construction and socket end connection. It measures 6.5-Inch x 5.02-Inch OD.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Length
6.5
Sub Brand
Carlon®
Country Of Origin
United States of America
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
E948N
Material
PVC
Schedule
40/80
Outside Diameter
5.02
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
Item Name
Long-Line Sleeve Coupling
Color
Gray
Trade Size
4 Inch
For Use With
Rigid Non-Metallic Conduit
Fitting Type
Coupling
Finish
No
Connection Type
Socket End
Energy Star Flag
No
UNSPSC
39131707
UPC
03448109174
sku
11145
GTIN
00034481091745
Thread Size
No
Insulation Material
No
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.