Thomas & Betts E948K Gray PVC Special Long-Line Sleeve Coupling 2-1/2-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E948K Gray PVC Special Long-Line Sleeve Coupling 2-1/2-Inch Carlon®

SKU: 47216
Standard Pack/Case Quantity: 25/Carton
Thomas & Betts Carlon® Special long-line sleeve coupling with socket end connection, is suitable for use with Schedule 40 and 80 conduits. It has a trade size of 2-1/2-inches. This Schedule 40/80 coupling in gray color, features PVC construction. It has a dimension of 3.11-Inch OD x 6-Inch.
  • Comes with no internal stop
  • Trade size of 2-1/2-inches
  • Suitable for repair work

Overview

Thomas & Betts Carlon® Special long-line sleeve coupling with socket end connection, is suitable for use with Schedule 40 and 80 conduits. It has a trade size of 2-1/2-inches. This Schedule 40/80 coupling in gray color, features PVC construction. It has a dimension of 3.11-Inch OD x 6-Inch.

Specifications

Sub Brand
Carlon®
Thread Size
No
Standard Pack/Case Quantity
25/Carton
Fitting Type
Coupling
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131700
GTIN
00034481091714
Manufacturer Name
Thomas & Betts
Schedule
40/80
Manufacturer Part Number
E948K
Trade Size
2-1/2 Inch
UPC
03448109171
Color
Gray
Connection Type
Socket End
Brand Name
Thomas & Betts
Outside Diameter
3.11
For Use With
Schedule 40 and 80 Conduit
Material
PVC
Length
6
Item Name
Long-Line Sleeve Coupling
Insulation Material
No
Type
Special
Finish
No
Conduit Body Form
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.