Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E945D Gray PVC Non-Metallic Coupling End Expansion Fitting 1/2-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E945D Gray PVC Non-Metallic Coupling End Expansion Fitting 1/2-Inch Carlon®

SKU: 10022
Thomas & Betts Carlon® Non-metallic coupling end expansion fitting of trade size 1/2-Inch, helps in compensating length changes due to temperature variations in exposed conduit runs. It is suitable for use with rigid non-metallic conduit. Expansion fitting in gray color, has PVC construction. It measures 1.15-Inch OD x 4-Inch. The schedule 40/80 expansion fitting comes with female socket connection. It has 2-Piece molded design with lubricated seals to ensure easier movement. Fitting comes with two O-rings to prevent leakage.
  • Features unique molded in mid-point indicator on the piston
  • Ridges on the fitting for easier installation
  • Allows you to install vertically or horizontally

Overview

Thomas & Betts Carlon® Non-metallic coupling end expansion fitting of trade size 1/2-Inch, helps in compensating length changes due to temperature variations in exposed conduit runs. It is suitable for use with rigid non-metallic conduit. Expansion fitting in gray color, has PVC construction. It measures 1.15-Inch OD x 4-Inch. The schedule 40/80 expansion fitting comes with female socket connection. It has 2-Piece molded design with lubricated seals to ensure easier movement. Fitting comes with two O-rings to prevent leakage.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Country Of Origin
United States of America
Schedule
40/80
Sub Brand
Carlon®
Trade Size
1/2 Inch
Manufacturer Name
Thomas & Betts
UPC
03448106121
Energy Star Flag
No
Bonding Jumper Included
No
RoHS Flag
Contact manufacturer
UNSPSC
39131707
Type
Non-Metallic
GTIN
00034481061212
Standards
cULus E32447 Certified, RoHS Compliant
Fitting Type
Expansion Coupling
Color
Gray
Manufacturer Part Number
E945D
Finish
No
Item Name
Coupling End Expansion Fitting
Brand Name
Thomas & Betts
Connection Type
Female Socket
Expansion Length
4
For Use With
Rigid Non-Metallic Conduit
Material
PVC
Outside Diameter
1.15
Degree of Protection
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.