Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E943F Gray PVC Male Adapter 1-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E943F Gray PVC Male Adapter 1-Inch Carlon®

SKU: 10243
Thomas & Betts Carlon® Non-metallic adapter of trade size 1-Inch, is ideal for adapting non-metallic conduits to boxes, threaded fittings and metallic systems. It is suitable for use with rigid non-metallic conduit. This adapter in gray color, has PVC construction. It measures 1-5/8-Inch OD x 1-25/32-Inch. Schedule 40/80 adapter offers male thread to socket connection.
  • Suitable for adapting non-metallic conduits to boxes, threaded fittings and metallic systems
  • Measures 1-5/8-Inch OD x 1-25/32-Inch
  • Has trade size of 1-Inch

Overview

Thomas & Betts Carlon® Non-metallic adapter of trade size 1-Inch, is ideal for adapting non-metallic conduits to boxes, threaded fittings and metallic systems. It is suitable for use with rigid non-metallic conduit. This adapter in gray color, has PVC construction. It measures 1-5/8-Inch OD x 1-25/32-Inch. Schedule 40/80 adapter offers male thread to socket connection.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
Adapter
Trade Size
1 Inch
Thread Size
No
For Use With
SCH 40 and 80 Rigid Non-Metallic Conduit
Brand Name
Thomas & Betts
Thread Length
0.6875
Sub Brand
Carlon®
Schedule
40/80
Finish
No
Outside Diameter
1.625
Material
PVC
Length
1.7812
Item Name
Adapter
Insulation Material
No
Connection Type
Male Threaded x Socket
Color
Gray
Manufacturer Part Number
E943F
Standards
UL E23018 Listed, RoHS Compliant
Manufacturer Name
Thomas & Betts
UPC
03448106203
sku
10243
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131707
GTIN
00034481062035
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.