Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E942K Gray PVC Female Adapter 2-1/2-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E942K Gray PVC Female Adapter 2-1/2-Inch Carlon®

SKU: 10397
Thomas & Betts Carlon® Non-metallic adapter of trade size 2-1/2-inches, is ideal for adapting non-metallic conduits to threaded fittings and metallic systems. It is suitable for use with rigid non-metallic conduit. This adapter in gray color, has PVC construction. It measures 2.45-Inch ID x 3-11/32-Inch OD x 2-15/16-Inch. Schedule 40/80 adapter offers female thread to socket connection.
  • Suitable for adapting non-metallic conduits to threaded fittings and metallic systems
  • Measures 2.45-Inch ID x 3-11/32-Inch OD x 2-15/16-Inch
  • Has trade size of 2-1/2-inches

Overview

Thomas & Betts Carlon® Non-metallic adapter of trade size 2-1/2-inches, is ideal for adapting non-metallic conduits to threaded fittings and metallic systems. It is suitable for use with rigid non-metallic conduit. This adapter in gray color, has PVC construction. It measures 2.45-Inch ID x 3-11/32-Inch OD x 2-15/16-Inch. Schedule 40/80 adapter offers female thread to socket connection.

Specifications

Sub Brand
Carlon®
Thread Size
No
Standards
UL E23018 Listed, CSA LR31146 Certified, RoHS Compliant
Fitting Type
Adapter
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39131707
GTIN
00034481062479
Manufacturer Name
Thomas & Betts
Schedule
40/80
Manufacturer Part Number
E942K
Trade Size
2-1/2 Inch
UPC
03448106247
Color
Gray
Connection Type
Female Threaded x Socket
Brand Name
Thomas & Betts
Outside Diameter
3.3437
For Use With
Rigid Non-Metallic Conduit
Material
PVC
Length
2.9375
Item Name
Adapter
Insulation Material
No
Inside Diameter
2.45
Finish
No
Conduit Body Form
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.