Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E942H Gray PVC Female Adapter 1-1/2-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E942H Gray PVC Female Adapter 1-1/2-Inch Carlon®

SKU: 10383
Thomas & Betts Carlon® Non-metallic adapter of trade size 1-1/2-inches, is ideal for adapting non-metallic conduits to threaded fittings and metallic systems. It is suitable for use with rigid non-metallic conduit. This adapter in gray color, has PVC construction. It measures 1.607-Inch ID x 2-5/32-Inch OD x 2-7/32-Inch. Schedule 40/80 adapter offers female thread to socket connection.
  • Suitable for adapting non-metallic conduits to threaded fittings and metallic systems
  • Measures 1.607-Inch ID x 2-5/32-Inch OD x 2-7/32-Inch
  • Has trade size of 1-1/2-inches

Overview

Thomas & Betts Carlon® Non-metallic adapter of trade size 1-1/2-inches, is ideal for adapting non-metallic conduits to threaded fittings and metallic systems. It is suitable for use with rigid non-metallic conduit. This adapter in gray color, has PVC construction. It measures 1.607-Inch ID x 2-5/32-Inch OD x 2-7/32-Inch. Schedule 40/80 adapter offers female thread to socket connection.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
Adapter
Trade Size
1-1/2 Inch
Thread Size
No
For Use With
Rigid Non-Metallic Conduit
Brand Name
Thomas & Betts
Sub Brand
Carlon®
Schedule
40/80
Finish
No
Outside Diameter
2.1562
Material
PVC
Length
2.2187
Item Name
Adapter
Insulation Material
No
Inside Diameter
1.607
Connection Type
Female Threaded x Socket
Color
Gray
Manufacturer Part Number
E942H
Standards
UL E23018 Listed, CSA LR31146 Certified, RoHS Compliant
Manufacturer Name
Thomas & Betts
UPC
03448106245
Energy Star Flag
No
Country Of Origin
Canada
RoHS Flag
Contact manufacturer
UNSPSC
39131707
GTIN
00034481062455
Conduit Body Form
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.