Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E940P Gray PVC Socket End Standard Coupling 5-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E940P Gray PVC Socket End Standard Coupling 5-Inch Carlon®

SKU: 10005
Thomas & Betts Carlon® Non-metallic standard coupling of trade size 5-inches, is suitable for use with rigid non-metallic conduit. This coupling in gray color, has PVC construction. It measures 5.097-Inch ID x 6-1/4-Inch OD x 4-1/16-Inch. Schedule 40/80 coupling comes with socket connection. Coupling is UL listed, CSA certified and RoHS compliant.
  • Attach all socket fittings using Carlon® solvent cement
  • Comes in gray color
  • Has trade size of 5-inches

Overview

Thomas & Betts Carlon® Non-metallic standard coupling of trade size 5-inches, is suitable for use with rigid non-metallic conduit. This coupling in gray color, has PVC construction. It measures 5.097-Inch ID x 6-1/4-Inch OD x 4-1/16-Inch. Schedule 40/80 coupling comes with socket connection. Coupling is UL listed, CSA certified and RoHS compliant.

Specifications

Sub Brand
Carlon®
Thread Size
No
Standards
UL E23018 Listed, CSA LR31146 Certified, RoHS Compliant
Fitting Type
Coupling
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39131707
GTIN
00034481061120
Manufacturer Name
Thomas & Betts
Schedule
40/80
Manufacturer Part Number
E940P
Trade Size
5 Inch
UPC
03448106112
Color
Gray
Connection Type
Socket
Brand Name
Thomas & Betts
Outside Diameter
6.25
For Use With
SCH 40 and 80 Rigid Non-Metallic Conduit
Material
PVC
Length
4.0625
Item Name
Standard Coupling
Insulation Material
No
Inside Diameter
5.097
Finish
No
Conduit Body Form
No
Category Level Three Search
PVC Conduit Fittings
Category Level Two Search
Conduit Fittings
Category Level One Search
Conduit and Fittings
Leaf Node Search
PVC Conduit Fittings
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.