Thomas & Betts E252NL Gray PVC Non-Metallic Duct Swedge Reducer 4-Inch x 3-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E252NL Gray PVC Non-Metallic Duct Swedge Reducer 4-Inch x 3-Inch Carlon®

SKU: 409568
Standard Pack/Case Quantity: 1/Inner Pack, 25/Outer Pack
Thomas & Betts Carlon® Non-metallic duct swedge reducer of 4-Inch x 3-Inch trade size, is ideal for connecting two different size pipes in a duct. It provides male to male end connection for tight fitting. The reducer has an outside diameter of 4-1/2-inches with a wall thickness of 0.099-Inch. This duct swedge reducer in gray color, has PVC construction for corrosion resistance and durability.
  • Made from PVC for added durability
  • Comes in gray color
  • Has 4-Inch x 3-Inch trade size

Overview

Thomas & Betts Carlon® Non-metallic duct swedge reducer of 4-Inch x 3-Inch trade size, is ideal for connecting two different size pipes in a duct. It provides male to male end connection for tight fitting. The reducer has an outside diameter of 4-1/2-inches with a wall thickness of 0.099-Inch. This duct swedge reducer in gray color, has PVC construction for corrosion resistance and durability.

Specifications

Wall Thickness
0.099
Sub Brand
Carlon®
Thread Size
No
Standard Pack/Case Quantity
1/Inner Pack, 25/Outer Pack
Fitting Type
Reducer
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131707
GTIN
00034481051626
Manufacturer Name
Thomas & Betts
Schedule
No
Manufacturer Part Number
E252NL
Trade Size
4 Inch x 3 Inch
UPC
03448105162
Color
Gray
Connection Type
Male x Male
Brand Name
Thomas & Betts
Outside Diameter
4.5
Material
PVC
Item Name
Duct Swedge Reducer
Insulation Material
No
Type
Non-Metallic
Finish
No
Conduit Body Form
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.