Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts E1212C24 PVC Curved Lid Junction Box Assembly 12-Inch x 12-Inch x 4-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts E1212C24 PVC Curved Lid Junction Box Assembly 12-Inch x 12-Inch x 4-Inch Carlon®

SKU: 11625
Thomas & Betts Carlon® Curved lid junction box assembly in gray color, has durable PVC construction. It is suitable for 24-Inch Dia concrete pier. It measures 12-Inch x 12-Inch x 4-Inch. Surface mountable junction assembly offers splicing space for options like zone lighting or to minimize the number of home runs. Divider helps you separate high and low-voltage. Lids offer locations to mount weather-proof covers. Junction box assembly is UL listed and CSA certified.
  • Paintable lid
  • Non-conductive and non-corrosive
  • Measures 12-Inch x 12-Inch

Overview

Thomas & Betts Carlon® Curved lid junction box assembly in gray color, has durable PVC construction. It is suitable for 24-Inch Dia concrete pier. It measures 12-Inch x 12-Inch x 4-Inch. Surface mountable junction assembly offers splicing space for options like zone lighting or to minimize the number of home runs. Divider helps you separate high and low-voltage. Lids offer locations to mount weather-proof covers. Junction box assembly is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
E1212C24
Material
PVC
Depth
4
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Mounting
Surface
NEMA Rating
NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12, 13
UNSPSC
39121324
UPC
03448114102
Country Of Origin
United States of America
sku
11625
Color
Gray
Brand Name
Thomas & Betts
Item Name
Curved Lid Junction Box Assembly
Degree of Protection
No
Size
12 Inch Width x 12 Inch Height
Sub Brand
Carlon®
Finish
No
GTIN
00034481141020
Standards
UL E108856 Listed, CSA Certified
Insulation Material
No
Shape
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.