Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts CS841BR 1-Light Weatherproof Spotlight Kit 100-Watt 120-Volt Bronze Red Dot®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts CS841BR 1-Light Weatherproof Spotlight Kit 100-Watt 120-Volt Bronze Red Dot®

SKU: 12821
Thomas & Betts Red Dot® Collection Outdoor weather-proof spotlight kit has copper-free, die-cast aluminum construction to resist corrosion and offer superior durability. Architectural bronze color easily blends into landscape and deck areas. It has power rating of 100-Watts and voltage rating of 120-Volts. PVC Ground tube simplifies the installation process. It is suitable for cold storage facilities, walkways, bridges, tunnels, security locations and use with colored globes as warning, caution or directional lights.
  • Copper-free aluminum construction
  • Aluminum mounting tube cap houses and protects wire connection (ground installed fixtures)
  • Wire connectors and ground wire enable safe as well as easy power connections
  • Fixtures use regular household voltage of 120-Volts
  • Only 3-Wire connections per fixture are required

Overview

Thomas & Betts Red Dot® Collection Outdoor weather-proof spotlight kit has copper-free, die-cast aluminum construction to resist corrosion and offer superior durability. Architectural bronze color easily blends into landscape and deck areas. It has power rating of 100-Watts and voltage rating of 120-Volts. PVC Ground tube simplifies the installation process. It is suitable for cold storage facilities, walkways, bridges, tunnels, security locations and use with colored globes as warning, caution or directional lights.

Specifications

Collection
Red Dot®
Shape
No
Voltage Rating
120 Volt
Socket Type
Medium
Fixture Wattage
100 Watt
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
(1) 100 Watt R20
Shade Type
Lime Crystal Glass Globe
Energy Star Flag
No
Construction
Die Cast Zinc Alloy Zamak 3 Fixture
Manufacturer Part Number
CS841BR
Manufacturer Name
Thomas & Betts
UPC
04226900397
Mounting
Tube
Finish
Bronze
Lamp Wattage
100 Watt
Item Name
Weatherproof Spotlight Kit
Dimmable
No
Degree of Protection
No
Brand Name
Thomas & Betts
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.